missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Guzzler™ Absorbent Barrier Carpet Mat
Notrax Guzzler™ Tough, long-lasting carpet mat with raised rubber borders on all 4 sides acts as a containment barrier and can hold up to 6 liters of water per square meter. The raised waffle pattern works double duty to remove and trap dirt and moisture.
£29.30 - £235.00
Specifications
Color | Charcoal |
---|---|
Material | Polypropylene |
Type | Industrial and Commercial Matting |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17741978
|
Notrax
166S0023CH |
90 cm | 60 cm |
£29.30
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
||||
17701988
|
Notrax
166S0034CH |
120 cm | 90 cm |
£72.70
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
||||
17761988
|
Notrax
166S0035CH |
150 cm | 90 cm |
£86.85
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
||||
17721998
|
Notrax
166S0046CH |
180 cm | 120 cm |
£144.00
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
||||
17781998
|
Notrax
166S0310CH |
300 cm | 90 cm |
£177.00
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
||||
17742008
|
Notrax
166S0410CH |
300 cm | 120 cm |
£235.00
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
||||
Description
- Tough, long-lasting carpet mat with raised rubber borders on all 4 sides acts as a containment barrier and can hold up to 6 liters of water per square meter
- The raised waffle pattern works double duty to remove and trap dirt and moisture
- Rubber reinforced borders and backing provide maximum strength
- Cleated backing minimizes movement on all surfaces and keeps mat elevated allowing wet hard floors to dry underneath
Specifications
Charcoal | |
Polypropylene | |
Industrial and Commercial Matting |