missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ H-B Durac Soil Analysis ASTM Hydrometer
Used to determine the specific gravity of soil, these hydrometers conform to the accuracy requirements of ASTM hydrometers.
Brand: Bel-Art™
Additional Details : Weight : 0.12020kg
Description
- Used to determine the specific gravity of soil in the range of 0.995 to 1.038, or -5 to 60 g/L (using a weight by volume scale), these hydrometers conform to the accuracy requirements of ASTM hydrometers.
- 280 mm (11 in.) long
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 20°C/68°F
- Hand inspected by our U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
- Note: Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Specifications
280 mm | |
Ballast, Glass | |
Lead Free | |
20°C |
Statement of Accuracy | |
11 in. | |
0.995 to 1.038 g/cm3 |