missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Bi-Metallic Thermometers: 33mm Dial
With 2.5% or 2° accuracy—ideal for measuring temperatures in pipes, griddles and hot plates
£16.05
Specifications
Certifications/Compliance | NIST |
---|---|
Dial Size (English) | 1.3 in. |
Dial Size (Metric) | 33 mm |
Display Dimensions | 1.3 in. (33 mm) |
For Use With (Application) | Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic |
Includes: Stainless Steel probe, multilanguage statement of test and calibration, probe cover with pocket clip
Product Code | Brand | Temperature Range (Metric) | Temperature Range (English) | Subdivision | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Temperature Range (English) | Subdivision | Price | Quantity & Availability | |||
17591295
|
H-B Instrument™
B61310-3400 |
-10°C to +110°C | 0°F to 220°F | 1°C/2°F |
£16.05
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||
Description
Minimum immersion is 50mm (2 in.) in liquids or 100mm (4 in.) in gases; feature polycarbonate lens and probe cover with pocket clip™.
- 125mm proble
- 1% accuracy
- Equipped with an external adjustment nut for thermometer recalibration
- Furnished with a Statement of Test and Calibration
- Feature a stainless-steel case and stem
- Probe and cover
Models offer variety of probe length, range and divisions.
To ensure correct temperature reading, thermometer stem must be immersed at least 50mm (2 in.) in liquids and 100mm (4 in.) in gases
Warranty
Five-year limited. See hbinstrument.com/conditions.php for details.
Specifications
NIST | |
33 mm | |
Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic | |
4.9 in. | |
125 mm | |
Polycarbonate | |
0.01 |
1.3 in. | |
1.3 in. (33 mm) | |
Stainless Steel probe, multilanguage statement of test and calibration, probe cover with pocket clip | |
4.9 in. | |
125 mm | |
Metal | |
50 mm in liquids or 100 mm in gas |