missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ Bi-Metallic Thermometer

With 2.5% or 2° accuracy—ideal for measuring temperatures in pipes, griddles and hot plates.

Brand:  H-B Instrument™ B61310-5800

 View more versions of this product

Product Code. 17511305

  • £28.70 / Each
Estimated Shipment: 11-02-2025
to see stock.
Explore more special offers
Add to basket

Includes: Individually packaged with a multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Test and Calibration.
This item is not returnable. View return policy

Description

Description

Minimum immersion is 50mm (2 in.) in liquids or 100mm (4 in.) in gases; feature polycarbonate lens and probe cover with pocket clip™.

  • 1% accuracy
  • Equipped with an external adjustment nut for thermometer recalibration
  • Furnished with a Statement of Test and Calibration
  • Feature a stainless-steel case and stem
  • Probe and cover

Models offer variety of dial size, probe length, range and divisions.

To ensure correct temperature reading, thermometer stem must be immersed at least 50mm (2 in.) in liquids and 100mm (4 in.) in gases

Services

Five-year limited. See hbinstrument.com/conditions.php for details.

Specifications

Specifications

ISO/IEC 17025:2005, A2LA, NIST, DKD
44 mm
Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
7.9 in.
200 mm
Polycarbonate
125°F
25°F
25°F to 125°F
0.01
50 mm in liquids or 100 mm in gas
1.75 in.
1.7 in. (44 mm)
Stainless Steel probe, multilanguage statement of test and calibration, beaker clip with built in adjustment tool
7.9 in.
200 mm
Metal
50°C
-5°C
-5°C to +50°C
1°C/2°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers