missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ 11:1 Infrared and Contact Thermometer with Alarm, Min/Max Memory

Accurately measure surface temperature from a distance with advanced optics. With individual Calibration Report. Used in many laboratory and plant environments when high temperature range readings are necessary, this Durac™ Infrared Thermometer provides non-contact °F or °C (0.1 resolution) temperature measurement of any liquid, solid, or semi-solid. Operation is simple — turn it on, point at sample, and take reading.

Brand:  H-B Instrument™ B61200-1400

Additional Details : Weight : 0.29030kg

Product Code. 17531575

  • £241.00 / Each
Estimated Shipment: 04-09-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!

Alert:

When device is in use, do not look directly into the laser beam; permanent eye damage may result. Use extreme caution when operating the laser. Never point the device toward anyones eyes. Keep out of reach of children.


Includes: Multi-language (English, French, German, Italian, Portuguese and Spanish) instructions, two AAA batteries

Description

Description

  • 11:1 distance to spot ratio (DTS)
  • Measures both non-contact and contact temperatures with adjustable emissivity
  • Useful when the user needs to be a safe distance from the target being measured
  • Includes a built-in thermocouple port that will accommodate any type K thermocouple with a mini-connector when direct contact measurement is required (thermocouple sold separately)
  • Max/min memory, high/low alert, average and differential
  • Laser sighting and lock function for continuous measurement
  • Backlit readout and automatic shut off
  • Includes a Certificate of Calibration and individual serial number
  • Tested and calibrated in exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert. No. 2448.01), against equipment whose calibration is traceable to NIST
  • CE marked and RoHS compliant

Certifications

CE marked

Compliance

RoHS

Specifications

Specifications

ISO/IEC 17025:2005, A2LA, NIST, DKD, CE, RoHS
72 mm
0.1 to 1 adjustable
6.9 in.
Multilanguage instructions, two AAA batteries
Type K Thermocouple
1.5 in.
932°F
-76°F
-76°F to +932°F; with optional K thermocouple -83°F to +1999°F
2% of reading or ±2°C whichever is greater; For K Thermocouple 1% of reading or ±1°C whichever is greater
2.8 in.
39W x 175H x 72 mmD (1.5 x 6.9 x 2.8 in.)
Thermocouple Type-K probe
175 mm
175 mm
0.1°C
6.9 in.
500°C
-60°C
-60°C to +500°C; with optional K thermocouple -61°C to +1400°C
39 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers