missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B DURAC™ SP Scienceware™ Calibrated Electronic Stainless Steel Stem Thermometers: -50°/+200°C (-58°/+392°F)
Choose from a variety of features in these digital stem thermometers that are suitable for field studies, wet lab applications, wash down areas, food testing and tanks.
Marca: H-B DURAC™ B60900-1900
Allerta:
These electronic stem thermometers are not suitable for solids such as frozen items
Includes: Multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
Requires : LR44 battery
Questo articolo non è restituibile. Consulta la politica di reso
Descrizione
- Thermometers provide a range of −50°/200°C (−58°/392°F);13-201-768 is −40°/232°C (−40°/450°F)
- Resolution of 0.1°C/°F (13-201-770 is 1°C/°F)
- Will read temperatures in liquids, semi-solids and gases
- 6.7 in. to 10.75 in. probes easily reach into cuvettes, test tubes, flasks, beakers and more
- Sharp tip probe is ideal for veterinary practices, farm and ranch
- Surface probe is ideal for cooking, laboratories and hot plates (does not include probe cover)
- Features include minimum/maximum temperature readings, alarms, data hold, water resistant models and more
Certifications
CE marked
Compliance
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST; individually serialized
Specifica
0°, 100°C | |
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish) | |
Stainless Steel, Sharp Tip | |
200°C | |
-50°C to +200°C | |
±0.5°C from 54°/82°C; ±4°C above 176°C; otherwise ±2°C |
273 x 23 mm (10.75 x 0.9 in.) | |
Stainless Steel | |
0.1°C/°F | |
-50°C | |
Yes |