Learn More
H-B Instrument™ H-B™ Enviro-Safe™ Individually Calibrated Environmentally Friendly Precision Liquid-In-Glass Thermometer
Individual calibration report as needed for many standard operating procedures
Brand: H-B Instrument™ B60204-0000
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- EnviroKleen™ certified thermometer features green, non-toxic, biodegradable, Enviro-Safe liquid against lead-free, white back glass
- Calibrated at 3 points (0, 37 and 56°C )
- Meets government, education, and industry mandates to purchase “Green” products
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Certifications
Includes an individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration. Individually serialized and made in the USA.
Specifications
Includes an individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration. Individually serialized and made in the USA. | |
Partial Immersion | |
420 mm | |
-1°C | |
±0.5°C | |
76 mm |
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries. | |
16.5 in. | |
61°C | |
-1°C to +61° C | |
0.1°C |