Learn More
H-B Instrument™ FRIO-Temp™ Precision Liquid-in-Glass Verification Thermometers
To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST™ and DAkkS.
£54.50 - £78.55
Product Code | Brand | For Use With (Equipment) | Length (Metric) Overall | Accuracy | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Length (Metric) Overall | Accuracy | Price | Quantity & Availability | |||
13039162
|
H-B Instrument™
B61004-0300 |
Freezer | 135 mm | 0.5°C |
£78.55
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||
13079162
|
H-B Instrument™
B61004-0600 |
Oven | 145 mm | 1°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13059162
|
H-B Instrument™
B61004-0200 |
Incubator | 98 mm | ±1% |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST™ and DAkkS.
Each item features a fluoropolymer coating for safety, individual serial numbers and a multilanguage (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy indicating accuracy traceable to NIST and DAkkS.
Tested and calibrated in triple-accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory against equipment who calibration is traceable to NIST and DAkkS.
Certifications
NIST, DAkkS
Warranty
Five-year limited. See hbinstrument.com/conditions.php for details.