Learn More
Thermo Scientific™ HAAKE™ Viscotester™ 1 Plus and 2 Plus Rotational Viscometers
The HAAKE Visctoester 1, 2 Plus Viscometer has been discontinued and replaced with the Thermo Scientific™ HAAKE™ Viscotester 3 Viscometer.
£3395.00
Specifications
Product Type | Rotational Viscometer |
---|---|
Viscosity Range | 1.5 to 330 cSt |
Description | This product has been discontinued and replaced with the Thermo Scientific™ HAAKE™ Viscotester 3 Viscometer. |
Accuracy | ±5% (Standard), ±1% (Optional) |
Reproducibility | ±1% (FSD) |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10048852
|
Thermo Scientific™
399-0100 |
This product has been discontinued and replaced with the Thermo Scientific™ HAAKE™ Viscotester 3 Viscometer. | |||||||
Description
The HAAKE Visctoester 1, 2 plus Viscometer has been discontinued and replaced with the Thermo Scientific™ HAAKE™ Viscotester 3 Viscometer.
We continue to offer a comprehensive portfolio of accessories, spare parts and services for the The HAAKE Visctoester 1, 2 plus Viscometer to support your daily work
The HAAKE Visctoester 1, 2 plus Viscometer has been discontinued and replaced with the HAAKE Viscotester 3 Viscometer.
We continue to offer a comprehensive portfolio of accessories, spare parts and services for the The HAAKE Visctoester 1, 2 plus Viscometer to support your daily work
Specifications
Rotational Viscometer | |
This product has been discontinued and replaced with the Thermo Scientific™ HAAKE™ Viscotester 3 Viscometer. | |
±1% (FSD) |
1.5 to 330 cSt | |
±5% (Standard), ±1% (Optional) |