Learn More
Thermo Scientific™ HAAKE™ Viscotester™ 3 Rotational Viscometer
Ingenious design makes this portable viscometer the easiest you’ll ever use for fast, reliable measurements anywhere in your process.
£2940.00
Specifications
Rotational Speed Range | 62.5 rpm |
---|---|
Temperature Range (Metric) | Up to 150°C |
Product Code | Brand | Description | Viscosity Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Viscosity Range | Price | Quantity & Availability | ||||
16687305
|
Thermo Scientific™
399-0112 |
HAAKE Viscotester 3 Rotational Viscometer for higher viscosity measurements | 30 to 400 000 mPas |
£2940.00
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Perform viscosity measurements with ease. The Thermo Scientific™ HAAKE™ Viscotester™ 3 rotational viscometer ensures quick, reliable tests for QC applications.
Use it as a handheld viscometer or on a lab stand. Color coding ensures measuring geometries match the analysis, the display is readable in any lighting, and the viscometer remembers the reference point measurement for you. All that comes in a ready-to-go carrying case.
HAAKE Viscotester 3 Rotational Viscometer is the replacement for the discontinued Thermo Scientific™ HAAKE™ Viscotester™ 1 plus and 2 plus Rotational Viscometers.
Designed for simplicity – The HAAKE Viscotester 3 Rotational Viscometer is built for ease of use to get you quickly to the right viscosity measurements:- Smart alignment given by design and visualized by an electronic level
- Quick coupling of measuring geometries for fast and easy adaptation
- Color coded geometries and a geometry range indicator ensure correct rotor selection every time
- Adaptable display brightness ensures ideal readability in any environment
- Battery and power supply options allow the viscometer to be run anywhere
- Memory assist functionality allows you to quickly and easily compare measured viscosities with the reference point
- Selectable viscosity units (mPa s or dPa s)
- Compatibility with previous viscometer models
Recommended for: your entire process, from accepting the delivery of goods, to sampling during production and quality control (QC).
- Printing inks, paints, inks and other coatings
- Shampoos, creams, lotions, and similar personal care products
- Oil, greases, pastes and similar substances
- Sauces, thickeners, and similar food products
Specifications
62.5 rpm | |
Up to 150°C |