missing translation for 'onlineSavingsMsg'
Learn More

IKA™ HABITAT Cell CCT

The HABITAT cell cct control tower package is particularly suitable for HABITAT’s cell culture applications and is used to monitor and control the bioprocess.

Brand:  IKA™ 0010007576


Additional Details : Weight : 14.00000kg

Product Code. 17795209

  • POA / Each
Estimated Shipment: 12-11-2024
to see stock.

This item requires a price update prior to being ordered.

Request a Price for this item here.


Description

Description

Control and monitoring

The bioprocess and all associated test parameters can be easily controlled and monitored via the tablet attached to the control unit and with the help of the intuitive and easy-to-use software. Depending on the type of cultivation, you can choose between the operating modes batch, fed-batch and perfusion/continuous. The new Chaotic Mixing function ensures faster and more effective mixing when required. The 10.4-inch tablet allows direct access to all actuators directly on the main screen. A clear calibration management, a diagram overview and the complete documentation of the process round off the operation. A software version that meets FDA CFR Part 11 requirements is available as an option.

Gas supply

Built in mass flow controllers for 4 separate gas lines (for N2, O2, air and CO2) ensure precise, individually adjustable gassing, ideally tailored to the needs of your cells. Flow rates of 0-2000 cc/min can be achieved.

Liquid supply

4 integrated Watson Marlow pumps, adjustable in direction and speed, give you the variability to pump in and pump out different liquids (like acid, base, anti-foam agent, feeding solutions).

Sensors

HABITAT cell enables the measurement of the following parameters by means of sensors:

  • pH
  • DO (dissolved oxygen)
  • Temperature
  • Filling level
  • Foam

Temperature control

The constant and precise temperature control during the cultivation is guaranteed by the heating sleeve, which is adapted to the respective vessel size. (Heating sleeve is included with the HABITAT cell vessel package).

All features at a glance

  • Compact, space-saving design, dimensions: 223 x 402 x 450 mm (WxDxH)
  • Large tablet for clear operation (10.4 inch)
  • Intuitive, easy-to-use software with a lot of functionalities.
  • 4 integrated fast-load pumps (Watson Marlow)
  • Connectivity: USB, PC, RS232, ethernet, external signal input, external pump, single-use unit, thermostat
  • Data storage
  • Gas supply with 4 built-in mass flow controllers: e.g. for O2, Luft, N2, CO2
  • Status LED display: direct error display by indicator light
Specifications

Specifications

CH Plug
14 kg
HABITAT Cell CCT S099, Tablet with software for Bioreactor, HA.pl S099
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers