missing translation for 'onlineSavingsMsg'
Learn More

IKA™ HABITAT Ferment, Double-walled 10 L Package

The HABITAT ferment package for the bioreactor HABITAT research contains a 10 L double-walled glass vessel for fermentation applications as well as the appropriate stirring drive.

Brand:  IKA™ 0010007662

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 17745089

  • POA / Each

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Together with the separately available control tower package (e.g. HABITAT ferment) you receive all necessary components for a successful cultivation. For temperature control via the double jacket we recommend one of our our circulators such as the HRC 2 basic or control.

Scope of delivery

  • Stand 10
  • HA.gv.dw.10 Glass vessel, double-wall
  • HA.mt.s.10 Motor, big
  • HA.hp.s.10 Harvest pipe, straight
  • HA.ino Port for inoculation
  • HA.ba.10 Baffle
  • HA.sp.r.10 Ring sparger, 0.5 mm
  • HA.cn Condenser
  • HA.ip.b.10 6-blade segment impeller (2 pcs.)
  • HA.s.tm.10 Temperature sensor
  • HA.s.ph.10 pH sensor
  • HA.s.do.10 DO sensor
  • HA.s.fo Foam sensor
  • HA.s.lv.10 Level sensor
  • HA.cab.dw Cable and tube set
  • HA.sf.250 Sample flask (4 pcs.)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Bioreactor Package
10 L
21.9 kg
Autoclavable
Borosilicate Glass
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
IKA™ HABITAT Ferment, Double-walled 10 L Package > Double-walled, 10 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.