missing translation for 'onlineSavingsMsg'
Learn More

IKA™ HABITAT Ferment, Double-walled 2 L Package

The HABITAT ferment package for the bioreactor HABITAT research contains a 2 L double-walled glass vessel for fermentation applications as well as the appropriate stirring drive.

Brand:  IKA™ 0010007659


Additional Details : Weight : 10.55000kg

Product Code. 17715089

  • POA / Each
Estimated Shipment: 12-11-2024
to see stock.

This item requires a price update prior to being ordered.

Request a Price for this item here.


Description

Description

Together with the separately available control tower package (e.g. HABITAT ferment) you receive all necessary components for a successful cultivation. For temperature control via the double jacket we recommend one of our our circulators such as the HRC 2 basic or control.

Scope of delivery

  • Stand 2
  • HA.gv.dw.2 Glass vessel, double-wall
  • HA.mt.s.2 Motor, small
  • HA.hp.s.2 Harvest pipe, straight
  • HA.ino Port for inoculation
  • HA.ba.2 Baffle
  • HA.sp.r.2 Ring sparger, 0.5 mm
  • HA.cn Condenser
  • HA.ip.b.2 6-blade segment impeller
  • HA.s.tm.2 Temperature sensor
  • HA.s.ph.2 pH sensor
  • HA.s.do.2 DO sensor
  • HA.s.fo Foam sensor
  • HA.s.lv.2 Level sensor
  • HA.cab.dw Cable and tube set
  • HA.sf.250 Sample flask (4 pcs.)
Specifications

Specifications

Bioreactor Package
2 L
10.55 kg
Autoclavable
Borosilicate Glass
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers