missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ HABITAT Ferment, Single-walled 2 L Package
The HABITAT ferment package for the bioreactor HABITAT research contains a 2 L single-walled glass vessel for fermentation applications as well as the appropriate stirring drive.
Marca: IKA™ 0010007658
Este artículo no se puede devolver.
Vea la política de devoluciones
Descripción
Together with the separately available control tower package (e.g. HABITAT ferment) you receive all necessary components for a successful cultivation. The scope of delivery of the HABITAT ferment 2 and 5 l vessels includes a cooling finger for temperature control / cooling in the medium. We recommend its use in conjunction with one of our chillers, such as the RC 2 lite.
Scope of delivery
- Stand 2
- HA.cf.2 Cooling finger
- HA.gv.sw.2 Glass vessel, single-wall
- HA.mt.s.2 Motor, small
- HA.hp.s.2 Harvest pipe, straight
- HA.ino Port for inoculation
- HA.ba.2 Baffle
- HA.sp.r.2 Ring sparger, 0.5 mm
- HA.cn Condenser
- HA.ip.b.2 6-blade segment impeller
- HA.s.tm.2 Temperature sensor
- HA.s.ph.2 pH sensor
- HA.s.do.2 DO sensor
- HA.s.fo Foam sensor
- HA.s.lv.2 Level sensor
- HA.cab.sw Cable and tube set
- HA.sf.250 Sample flask (4 pcs.)
Especificaciones
Bioreactor Package | |
2 L | |
9.11 kg |
Autoclavable | |
Borosilicate Glass |