missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ HACCP Duckboard

HACCP Duckboard allows identifying storage areas by color.

Brand:  Gilac™ G402018

Additional Details : Weight : 1.02000kg

 View more versions of this product

Product Code. 17918431

  • £12.66 / Each
Estimated Shipment: 07-08-2024
to see stock.

Description

Description

  • Plastic food duckboard, alveolar structure.
  • Essential for identifying storage areas by color.
    • Allows compliance with hygiene rules for food storage.
  • High load capacity thanks to HDPE structure: general load up to 250 kg per square meter.
  • Easy to clean with a high pressure water jet or in the machine.
  • Clip -in system very easy to install, easily cut with a saw for a perfect fit in its slot.
  • Junction area suitable for wide surfaces equipment.
  • Modular, upgradeable and durable.
  • Thermal resistance suitable for temperatures in freezing chambers.
  • Optimum drainage.
  • Sold individually.
  • 4 Plastic food duckboards = 1 square meter.
Specifications

Specifications

19.7 in.
19.7 in.
HDPE
500 mm
Yellow
Industrial and Commercial Matting
500 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers