missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ HACCP Flat Tray
Click to view available options
Capacity (Metric):
3 L
5 L
8 L
Color:
Blue
Green
Red
White
Yellow
Unit Size:
Each
Description
- Flat trays.
- Large and customisable range.
- 5 colors.
- 5 volumes.
- Can be used in a wide range of temperatures.
- Dimensions suitable for refrigerators.
- Can be used as a:
- defrosting tray thanks to its wide dividing grid that separates the ice water from the product being defrosted.
- preparation container for products that drip.
- ingredients tray.
- container for preserving comparison samples.
- Fermenting and decanting containers.
- Nesting and stacking with lid.
- Traceability management thanks (IML) injection molding.
Specifications
Specifications
| Capacity (Metric) | 3 L |
| Color | Blue |
| Height (Metric) | 70 mm |
| Length (Metric) | 347 mm |
| Material | HDPE |
| Type | Dispensing Tray |
| Width (Metric) | 230 mm |
| Length (English) | 13.7 in. |
| Height (English) | 2.8 in. |
| Width (English) | 9.1 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction