missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ HACCP Flat Tray

HACCP Flat Tray can be used in a wide range of temperatures and its dimensions are suitable for refrigerators.

Brand:  Gilac™ G155221

 View more versions of this product

Product Code. 17928961

  • £8.60 / Each
Estimated Shipment: 17-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Flat trays.
  • Large and customisable range.
  • 5 colors.
  • 5 volumes.
  • Can be used in a wide range of temperatures.
  • Dimensions suitable for refrigerators.
  • Can be used as a:
    • defrosting tray thanks to its wide dividing grid that separates the ice water from the product being defrosted.
    • preparation container for products that drip.
    • ingredients tray.
    • container for preserving comparison samples.
    • Fermenting and decanting containers.
  • Nesting and stacking with lid.
  • Traceability management thanks (IML) injection molding.
Specifications

Specifications

3 L
70 mm
HDPE
230 mm
2.8 in.
0.8 gal.
White
347 mm
Dispensing Tray
13.7 in.
9.1 in.
Not Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilac™ HACCP Flat Tray > HACCP Flat Tray; Capacity: 3 L; Color: White

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.