missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ HACCP Flat Tray with Lid and Grid
Click to view available options
Capacity (Metric):
3 L
5 L
8 L
Color:
Blue
Red
Unit Size:
Each
Description
- Dimensions suitable for refrigerators.
- Can be used as a:
- defrosting tray thanks to its wide dividing grid that separates the ice water from the product being defrosted.
- preparation container for products that drip.
- ingredients tray.
- container for preserving comparison samples.
- fermenting and decanting container.
- Nesting and stacking with lid.
Specifications
Specifications
| Capacity (Metric) | 8 L |
| Color | Blue |
| Height (Metric) | 90 mm |
| Length (Metric) | 491 mm |
| Material | HDPE |
| Type | Dispensing Tray |
| Width (Metric) | 337 mm |
| Length (English) | 19.3 in. |
| Height (English) | 3.5 in. |
| Width (English) | 13.3 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction