missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ HACCP Flat Tray with Lid and Grid

Product Code. 17948731
Click to view available options
Capacity (Metric):
3 L
5 L
8 L
Color:
Blue
Red
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17948731

Brand: Gilac™ G190134

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

HACCP Flat Tray with Lid and Grid is a complete package with dimensions suitable for refrigerators.

  • Dimensions suitable for refrigerators.
  • Can be used as a:
    • defrosting tray thanks to its wide dividing grid that separates the ice water from the product being defrosted.
    • preparation container for products that drip.
    • ingredients tray.
    • container for preserving comparison samples.
    • fermenting and decanting container.
  • Nesting and stacking with lid.

Specifications

Capacity (Metric) 3 L
Color Red
Height (Metric) 80 mm
Length (Metric) 350 mm
Material HDPE
Type Dispensing Tray
Width (Metric) 240 mm
Length (English) 13.8 in.
Height (English) 3.1 in.
Width (English) 9.4 in.
Capacity (English) 0.8 gal.
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.