Learn More
Cole-Parmer™ Hach™ 2100Q Handheld Turbidity Meter
Designed with a unique optical system that compensates for potential interferences, this turbidity meter is ideal for field or lab use. Cole-Parmer™ Hach™ Handheld Turbidity Meter features an easy-to-follow interface with on-screen prompts simplifies calibration and verification.
Brand: Cole-Parmer™ 99511-10
Code : A0
Additional Details : Weight : 0.01000kg
Description
- EPA compliant Handheld Turbidity Meter
- Intuitive user interface prompts you during calibration and verification for hassle-free setup
- On-screen assistance eliminates the need to page through manuals for help
- Unique RST mode reduces measurement uncertainty caused by changing turbidity values in settling samples
- RST mode measurements are ultimately more accurate and repeatable than those obtained by traditional smoothing techniques, such as averaging
- Additional meter features include 23 pre-programmed menu languages, time-and-date stamped readings, and closed cap control which helps eliminate stray light interference
- Optional power and output modules allow for user customizability
Specifications
EPA Compliant Handheld Turbidity Meter | |
StablCal™ primary calibration standards in 1 in. sealed vials (20, 100, 800 NTU), six sample cells, 10 NTU primary verification standard, silicone oil, oiling cloth, four alkaline AA batteries, and carrying case | |
0.01, 0.1, or 1 NTU | |
10.795 cm | |
7.62 cm | |
50/60 Hz | |
32°F to 122°F |
LCD | |
±2% of reading | |
4 1/4 in. | |
3 in. | |
Four AA batteries included | |
100/230 VAC | |
0°C to 50°C |