missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Haemacytometer Cover Glass
Haemacytometer Cover Glass with plain ground and polished surface is designed for use with counting chambers.
Brand: BRAND™ 723016
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Refractive index ne: 1.52 ± 0.01
- Abbe number ve: 56.5 ± 0.5
- Flatness tolerance: ± 3 μm
- CE-marked according to IVD-Directive 98/79 CE
- 2 cover glasses in a plastic bag, separated by tissue paper
Specifications
Cover Glass | |
0.4 mm | |
Counting Chambers |
Borosilicate Glass | |
22 x 30 mm |