missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HAEMAFlex™ 6/8 Swinging Bucket Rotors

Product Code. 15890582 Shop All Thermo Scientific Products
Click to view available options
Capacity:
6 x 550 mL Blood Bags (6 x 1000 mL)
8 x 550 mL Blood Bags (8 x 1000 mL)
Max. RCF:
7,144 x g
7,295 x g
Max. Speed:
4,600 rpm
5,000 rpm
Description:
HAEMAFlex 6 Swinging Bucket Rotor
HAEMAFlex 8 Swinging Bucket Rotor
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15890582

Brand: Thermo Scientific™ 75003881

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Expand individual bucket capacity up to 550mL blood bags with the Thermo Scientific™ HAEMAFlex™ 6/8 rotors for the new Thermo Scientific™ blood banking centrifuges.

Address your lab's regular- to medium-throughput blood processing needs with the Thermo Scientific™ HAEMAFlex™ 6 swinging bucket rotor with 6 x 550mL blood bag capacity or, utilizing the same bucket system, upgrade to 8 x 550mL bags with the Thermo Scientific™ HAEMAFlex™ 8 swinging bucket rotor.

High-throughput sample processing with the flexibility to match your current and future needs with 6 or 8 x 550mL blood bag (6 or 8 x 1000mL) capacity, both available with the same bucket selections. Upgrade to Thermo Scientific™ Dura-Coat™ buckets with nickel-coating to improve protection against corrosion due to moisture, chemicals or alkaline solutions.

These windshielded rotors feature Thermo Scientific™ Eco-Spin™ technology, providing energy savings up to 64%, based on an engineering evaluation of windshielded and non-windshielded designs of the same rotor body.

Compatible with Thermo Scientific™ Auto-Lid™ and Auto-ID™ functions enabling instant rotor lid opening, storage and rotor identification to save time and protects the integrity of your samples.
TRUSTED_SUSTAINABILITY

Specifications

Description HAEMAFlex 8 Swinging Bucket Rotor
Material Stainless Steel Rotor Body, Aluminum Windshield and Bucket, Polypropylene Bottle
Type Swinging Bucket Rotor
Capacity 8 x 550 mL Blood Bags (8 x 1000 mL)
Max. RCF 7,144 x g
Max. Speed 4,600 rpm
For Use With (Equipment) Thermo Scientific Cryofuge 8 and 16 and Sorvall BP 8 and 16 Centrifuges
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.