missing translation for 'onlineSavingsMsg'
Learn More

CleanSpace™ PAPR Half Mask

Half masks clip quickly onto PAPR power units and easily unclip for cleaning. Specifically designed to be used with the CleanSpace™ 2, Ultra and EX PAPR systems.

Brand:  CleanSpace™ PAF-1010

 View more versions of this product

Product Code. 15910082

  • £154.00 / Each
Estimated Shipment: 14-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Compatible with ALL CleanSpace™PAPR power units
  • Used with the revolutionary CleanSpace™PAPR: lightweight, no hoses or belts
  • Available in 3 sizes to facilitate a secure seal and a comfortable fit
  • Materials: Soft silicone cushion, nylon clips and polycarbonate (exhalation valve)
  • Easy removal for cleaning
  • Transparent and facilitates communication
  • Clip quickly onto the power units and are easily unclipped for cleaning
  • Soft silicone that readily moulds to the face and does not cause allergic dermatitis
Specifications

Specifications

AS/NZS1716: 2012
EN 12942
Medium
Mining, welding, manufacturing, smelting, construction, recycling plants, emergency services, agriculture, processing plants, grinding
IP66/67
Store at -10°C to 55°C
125 g
EN 12942
PAPR Half Mask
PAPR half mask only
PAF-1034, PAF-2034
PAF-1010
170 x 130 x 70 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.