missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CleanSpace™ PAPR Half Mask
Shop All CleanSpace Technology Products
Click to view available options
Size:
Small
Medium
Large
Unit Size:
Each
Description
- Compatible with ALL CleanSpace™PAPR power units
- Used with the revolutionary CleanSpace™PAPR: lightweight, no hoses or belts
- Available in 3 sizes to facilitate a secure seal and a comfortable fit
- Materials: Soft silicone cushion, nylon clips and polycarbonate (exhalation valve)
- Easy removal for cleaning
- Transparent and facilitates communication
- Clip quickly onto the power units and are easily unclipped for cleaning
- Soft silicone that readily moulds to the face and does not cause allergic dermatitis
Specifications
Specifications
| Certifications/Compliance | AS/NZS1716: 2012 |
| Certifications/Compliance (Europe) | EN 12942 |
| Certifications (EN) | EN 12942 |
| Product Type | PAPR Half Mask |
| Size | Large |
| Facepiece/Headtop Model | PAPR half mask only |
| For Use With (Application) | Mining, welding, manufacturing, smelting, construction, recycling plants, emergency services, agriculture, processing plants, grinding |
| For Use With (Equipment) | PAF-1034, PAF-2034 |
| IP Rating | IP66/67 |
| Model | PAF-0027 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction