missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Half-White Microscope Slides
Half-White Microscope Slides with ground edges are half white and haf clear.
Brand: BRAND™ 474743
267.75 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : NEW
Additional Details : Weight : 11.50000kg
Description
- White (clear) soda-lime glass
- Hydrolytic class 3
- Recommend using slides with ground edges to reduce the risk of injury
Specifications
Ground | |
1 mm | |
26 mm | |
DIN ISO 8037-1 |
Soda Lime Glass | |
76 mm | |
White, Clear | |
76 x 26 mm |