missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Halo 25 Standalone Air Purifier Station

This standalone air purifier station Halo 25 connected air filtration system captures airborne laboratory pollutants at the source and permanently trap them in high-efficiency filters. As standalone system which is completely separate from the building’s ventilation system, our air purification station is very simple to install in any spaces.

Brand:  Erlab™ AP021//2

 View more versions of this product

Product Code. 17931682

  • £655.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Air Flow: (Molecular Filtration) 110 m3/hr., (Particulate Filtration) 150 m3/hr., (Double Filtration) 110 m3/hr.
  • Frequency: 50/60 Hz.
  • Power consumption: 20 W (Simple Filtration), 35 W (Double Filtration)
  • Filtration module is made with injected polypropylene or aluminium
  • Connectivity: RJ45 ethernet cable connection / Wi-Fi
  • Filtration technology: Molecular (VOC Formaldehyde Chemplus), Particulate (HEPA) or Double filtration (molecular and particulate)
  • Carbon filtration for gases and vapors: AS: For organic vapors, BE: Versatile for acid vapors and organic vapors, F: For formaldehyde vapors, K: For ammonia vapors
  • Particulate filtration: HEPA H14 filtration efficiency: 99.995% according to MPPS method, EN1822 standard
  • Air quality performance sensors (according to application): Semiconductor for VOCs, Electro-chemical sensor for Formaldehyde, Semiconduct or Electrochemical for a wide array of pollutants (Particles, Temperature, Humidity)
  • Operating mode: 24/24hr., 7/7, Night/Day, Min/Max detection, detection value only
  • Ceiling mounted with 2 types of mounting (plates or brackets)
  • Weight: 17.5 kg (molecular filtration with filter included), 14.5 kg (particulate filtration with filter included), 19 kg (double filtration with filters included)
  • Prefilter on all the version of filtration: Particulate
  • Postfilter when molecular filtration is applied: Particulate
  • Decontamination of the particulate filter: UV-C germicidal (254 nm), duration adjustable from 5 to 30 minutes
  • Protected volume:
    • Molecular filtration: 22.5 m3 or a surface area of 9 m2 with a ceiling height of 2m50
    • Particulate filtration: 30 m3 or a surface area of 12 m2 with a ceiling height of 2m50
    • Double filtration: 22.5 m3 or a surface area of 9 m2 with a ceiling height of 2m50
  • Communication interface: Simple communication by LED pulses: fan settings, usage timer, fan failure, automatic detection of air quality performance
  • eGuard™ app: App for remote control to monitor HALO units, change the settings, and deliver safety alerts immediately to your devices (mobile, tablet and PC)
Specifications

Specifications

Air Purification Station
LED
CE, AFNOR NF X 15-211:2009, EN 1822:1998, EN61010, RoHS
615.2 mm
350 mm
14.5 to 19 kg
615.2 mm
Polyester
ABS, Injected Polypropylene
24.2 in.
13.8 in.
110/230 V
24.2 in.
Black
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.