missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab™ Halo 25 Standalone Air Purifier Station
This standalone air purifier station Halo 25 connected air filtration system captures airborne laboratory pollutants at the source and permanently trap them in high-efficiency filters. As standalone system which is completely separate from the building’s ventilation system, our air purification station is very simple to install in any spaces.
Brand: Erlab™ AP021//1
This item is not returnable.
View return policy
Description
- Air Flow: (Molecular Filtration) 110 m3/hr., (Particulate Filtration) 150 m3/hr., (Double Filtration) 110 m3/hr.
- Frequency: 50/60 Hz.
- Power consumption: 20 W (Simple Filtration), 35 W (Double Filtration)
- Filtration module is made with injected polypropylene or aluminium
- Connectivity: RJ45 ethernet cable connection / Wi-Fi
- Filtration technology: Molecular (VOC Formaldehyde Chemplus), Particulate (HEPA) or Double filtration (molecular and particulate)
- Carbon filtration for gases and vapors: AS: For organic vapors, BE: Versatile for acid vapors and organic vapors, F: For formaldehyde vapors, K: For ammonia vapors
- Particulate filtration: HEPA H14 filtration efficiency: 99.995% according to MPPS method, EN1822 standard
- Air quality performance sensors (according to application): Semiconductor for VOCs, Electro-chemical sensor for Formaldehyde, Semiconduct or Electrochemical for a wide array of pollutants (Particles, Temperature, Humidity)
- Operating mode: 24/24hr., 7/7, Night/Day, Min/Max detection, detection value only
- Ceiling mounted with 2 types of mounting (plates or brackets)
- Weight: 17.5 kg (molecular filtration with filter included), 14.5 kg (particulate filtration with filter included), 19 kg (double filtration with filters included)
- Prefilter on all the version of filtration: Particulate
- Postfilter when molecular filtration is applied: Particulate
- Decontamination of the particulate filter: UV-C germicidal (254 nm), duration adjustable from 5 to 30 minutes
- Protected volume:
- Molecular filtration: 22.5 m3 or a surface area of 9 m2 with a ceiling height of 2m50
- Particulate filtration: 30 m3 or a surface area of 12 m2 with a ceiling height of 2m50
- Double filtration: 22.5 m3 or a surface area of 9 m2 with a ceiling height of 2m50
- Communication interface: Simple communication by LED pulses: fan settings, usage timer, fan failure, automatic detection of air quality performance
- eGuard™ app: App for remote control to monitor HALO units, change the settings, and deliver safety alerts immediately to your devices (mobile, tablet and PC)
Specifications
Air Purification Station | |
LED | |
CE, AFNOR NF X 15-211:2009, EN 1822:1998, EN61010, RoHS | |
615.2 mm | |
350 mm | |
14.5 to 19 kg | |
615.2 mm |
Polyester | |
ABS, Injected Polypropylene | |
24.2 in. | |
13.8 in. | |
110/230 V | |
24.2 in. | |
White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction