missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Halo Sense F Air Quality Sensor

The Halo Sense for Formaldehyde connected air quality sensor monitors the air quality in your spaces and tracks the quality of the air you are breathing. If pollution is detected, it immediately alerts the user with light and sound signals.

Brand:  Erlab™ AS041

Product Code. 17911692

  • £912.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Energy consumption: 10 W
  • Lightweight, durable plastic housing
  • Detection sensor: Electrochemical
  • Sensitivity levels: 3
  • Equipped with removable turntable to allow installation on wall, bench, or ceiling
  • Connectivity via Ethernet connector (RJ45 cable provided)
  • Voltage output 3.3 VDC: 1 permanent for alarm indicator (3.3 V)
  • RJ45 cable Length: 3 m
  • Coverage from 14 to 40 m2
  • Communication Interface: Simple communication by LED pulsation system/audible warning (can be disabled)
  • eGuard app: App for remote control and monitoring
Specifications

Specifications

Formaldehyde
Air Quality Monitoring
110/230 V
1 kg
Air Monitoring System
50/60 Hz.
2.2 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers