missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Zeiss™ Halogen Bulbs
Halogen bulb for Carl Zeiss™ educational microscopes
Brand: Carl Zeiss™ 415500-1901-000
Code : 04
Additional Details : Weight : 0.10000kg
Description
Models with LED illumination are recommended for low temperature, long-term use and have an extremely long service life and low operating costs. Electrical supply 240V, 60Hz, 100W.- An educational microscope ideal for teaching
- Easy to operate, ideal for inexperienced students
- Robust structure withstands daily wear and tear
- Quality optics shows the detail and color of any specimen
- Ergonomic design ideal for long practical sessions
- Right or left hand operation
- LED or halogen illumination Suitable for histology, human biology, microbiology, virology and botany.
Specifications
Halogen Bulb | |
Halogen | |
6 V | |
30 W |