missing translation for 'onlineSavingsMsg'
Learn More
Learn More
O&M Halyard Sequential Sterilization Wrap (H500)
Shop alle Halyard produkter

Klik for at se tilgængelige muligheder
Dimensions (L x W):
114 x 114 cm (45 x 45 in.)
121 x 121 cm (48 x 48 in.)
137 x 137 cm (54 x 54 in.)
137 x 182 cm (54 x 72 in.)
137 x 228 cm (54 x 90 in.)
60 x 60 cm (24 x 24 in.)
76 x 76 cm (30 x 30 in.)
91 x 91 cm (36 x 36 in.)
Pakningsstørrelse:
Pack of 100
Pack of 150
Pack of 250
Pack of 50
Beskrivelse
- Tear-, flame-, lint- and abrasion-resistant
- POWERGUARD technology for enhanced microbial barrier protection
- Pre-vacuum steam sterilant penetration
- Ethylene Oxide (EO) sterilant penetration and residuals
- Maintenance of package integrity (MPI) to meet FDA requirements
- Instructions for Use that meet FDA guidelines
- Class 1 flammability rating
- Low linting
- Made in the USA
Tekniske data
Tekniske data
| Autoclavable | Autoclavable |
| Certifications/Compliance | Meets NFPA Class 1 |
| Color | Blue |
| For Use With (Equipment) | Heavy instrument sets, retractors, and applications where frequent handling occurs (13 to 17 lb.) |
| Material | SMS Fabric (H500) |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Dimensions (L x W) | 91 x 91 cm (36 x 36 in.) |
| Length (English) | 36 in. |
| Length (Metric) | 91 cm |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion