missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1000 Series Gastight™ Syringes: Luer Lock Syringes, TLL Termination

Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL.

Brand:  Hamilton™ 81520

 View more versions of this product

Product Code. 10500052

  • £271.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL.

  • PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors
  • The TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations
  • The version with slots is used during the attachment to some instruments but does not effect the connection to needles
  • Autoclavable when disassembled, except on 25mL and greater syringes; repeated autoclaving will shorten syringe life
  • Needle point styles 4 and AS are available on request)

Specifications

Specifications

Not Autoclavable
0.41 in.
10.3 mm
Ideal for manual and automated HPLC injections, commonly used in syringe pumps and other liquid handling instruments
200 psi
115°C
1005
Ea.
Luer Lock
PTFE (Tip), PTFE-tipped (Plunger)
0.53 in.
13.5 mm
Gastight Syringe
239°F
50°F
No Needle Included
5 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.