missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1000 Series Gastight™ Syringes: Luer Lock Syringes, TLL Termination

Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL.

Brand:  Hamilton™ 81427

Code : A0

Additional Details : Weight : 0.08280kg

 View more versions of this product

Product Code. 10531213

  • £135.00 / Each
Estimated Shipment: 12-08-2024
to see stock.

Description

Description

Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL.

  • PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors
  • The TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations
  • The version with slots is used during the attachment to some instruments but does not effect the connection to needles
  • Autoclavable when disassembled, except on 25mL and greater syringes; repeated autoclaving will shorten syringe life
  • Needle point styles 4 and AS are available on request)

Specifications

Specifications

PTFE (Tip), PTFE-tipped (Plunger)
0.4 in.
10.3 mm
Gastight Syringe
1002
Ea.
Luer Lock with Slots
0.28 in.
7.29 mm
Ideal for manual and automated HPLC injections, commonly used in syringe pumps and other liquid handling instruments
200 psi
No Needle Included
2.5 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers