missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: AD Termination
Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000
£90.00 - £133.00
Specifications
Material | Borosilicate Glass (Barrel), PTFE (Tip) |
---|---|
Product Type | Gastight Syringe |
Max. Temperature (English) | 122°F |
Max. Temperature (Metric) | 50°C |
Min. Temperature (English) | 68°F |
Product Code | Brand | Volume (Metric) | Max. Pressure | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Max. Pressure | Model | Price | Quantity & Availability | |||
11557864
|
Hamilton™
201000 |
50 μL | 1000 psi | 1705 |
£95.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10018422
|
Hamilton™
201050 |
100 μL | 1000 psi | 1710 |
£96.40
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10268470
|
Hamilton™
201150 |
500 μL | 700 psi | 1750 |
£90.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10440581
|
Hamilton™
201100 |
250 μL | 500 psi | 1725 |
£96.35
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13586540
|
Hamilton™
201100 |
250 μL | 500 psi | 1725 |
£93.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10688061
|
Hamilton™
201200 |
1 mL | 200 psi | 1001 |
£98.65
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10698061
|
Hamilton™
201250 |
2.5 mL | 200 psi | 1002 |
£98.50
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10186560
|
Hamilton™
201300 |
5 mL | 200 psi | 1005 |
£133.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.
- AccuDil™ (AD) - This termination is designed for MICROLAB 1000 Diluters/Dispensers
Specifications
Borosilicate Glass (Barrel), PTFE (Tip) | |
122°F | |
68°F | |
Ea. | |
Microlab 1000 Diluters/Dispensers |
Gastight Syringe | |
50°C | |
No Needle Included | |
AccuDil |