missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: DX Termination
Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000
£134.00 - £180.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Borosilicate Glass (Barrel), PTFE (Tip) |
Includes | Instrument plunger stop |
Product Type | Gastight Syringe |
Max. Temperature (English) | 239°F |
Product Code | Brand | Volume (Metric) | Diameter (Metric) Inner | Diameter (Metric) Outer | Max. Pressure | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (Metric) Inner | Diameter (Metric) Outer | Max. Pressure | Price | Quantity & Availability | ||
10775873
|
Hamilton™
80226 |
25 μL | 0.729 mm | 7.75 mm | 1000 psi |
£144.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10531083
|
Hamilton™
81226 |
500 μL | 3.26 mm | 7.75 mm | 700 psi |
£134.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10533712
|
Hamilton™
80926 |
50 μL | 1.03 mm | 7.75 mm | 1000 psi |
£144.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10467163
|
Hamilton™
81026 |
100 μL | 1.46 mm | 7.75 mm | 1000 psi |
£135.19
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11520072
|
Hamilton™
81126 |
250 μL | 2.3 mm | 7.75 mm | 500 psi |
£135.19
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10441942
|
Hamilton™
81326 |
1 mL | 4.61 mm | 9.02 mm | 200 psi |
£180.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.
- Diluter (DX) - This termination is designed for MICROLAB 500 Diluters/Dispensers and features a side port connector.
Specifications
Autoclavable | |
Instrument plunger stop | |
239°F | |
50°F | |
Ea. | |
Luer Lock |
Borosilicate Glass (Barrel), PTFE (Tip) | |
Gastight Syringe | |
115°C | |
No Needle Included | |
Microlab 500 Diluters/Dispensers |