missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: TLLX Termination
Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000
£99.90 - £259.00
Specifications
Material | Borosilicate Glass (Barrel), PTFE (Tip) |
---|---|
Includes | Instrument plunger stop |
Product Type | Gastight Syringe |
Max. Temperature (English) | 239°F |
Max. Temperature (Metric) | 115°C |
Product Code | Brand | Volume (Metric) | Model | Autoclavable | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Model | Autoclavable | Price | Quantity & Availability | |||
10303032
|
Hamilton™
81323 |
1 mL | 1001 | Not Autoclavable |
£135.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10206532
|
Hamilton™
80222 |
25 μL | 1702 | Not Autoclavable |
£147.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10623171
|
Hamilton™
81222 |
500 μL | 1750 | Autoclavable |
£151.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10231681
|
Hamilton™
81022 |
100 μL | 1710 | Autoclavable |
£259.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10509091
|
Hamilton™
80922 |
50 μL | 1705 | Autoclavable |
£99.90
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10068370
|
Hamilton™
81122 |
250 μL | 1725 | Autoclavable |
£156.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.
- PFTE Luer Lock with stop (TLLX) - male luer taper with a nickel plated brass hub. This connects onto MICROLAB 500 instruments.
Specifications
Borosilicate Glass (Barrel), PTFE (Tip) | |
Gastight Syringe | |
115°C | |
No Needle Included | |
Microlab 500 Instruments |
Instrument plunger stop | |
239°F | |
50°F | |
Ea. | |
Luer Lock |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title