missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1700 Series Gastight™ Gel Loading Syringes: RN Termination, 2.75 in. (70mm) Needle Length: RN Termination, 2.75 in. (70mm) Needle Length
Syringes are designed to work for multiplex DNA sequencing applications
£146.00
Specifications
Autoclavable | Autoclavable |
---|---|
For Use With (Application) | Designed to work for multiplex DNA sequencing applications |
Length (English) | 2.75 in. |
Length (Metric) | 6.9 cm |
Product Type | Replacement Needle |
Product Code | Brand | Diameter (Metric) Outer Needle | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer Needle | Price | Quantity & Availability | |||||
11530122
|
Hamilton™
78631 |
0.3 mm |
£146.00
Pack of 4 |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
11540122
|
Hamilton™
78633 |
0.2 mm |
£146.00
Pack of 4 |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
Description
GASTIGHT syringes with a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling. Syringe has either a cemented needle (N) or removable needle (RN) termination. Available in 10mL volume.
Syringe Terminations
- Cemented Needle (N)- For low volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
- Needle Point Styles
- Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 0.2, 0.3, 0.4 mm
Specifications
Autoclavable | |
2.75 in. | |
Replacement Needle |
Designed to work for multiplex DNA sequencing applications | |
6.9 cm | |
3 |