Learn More
Hamilton™ 1700 Series Gastight™ Syringes: LT Termination
Gastight version of the original 700 series syringes, ideal for dispensing volumes from 1 up to 500μL
£101.00 - £131.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Borosilicate Glass (Barrel), PTFE (Tip) |
For Use With (Application) | Ideal for dispensing both liquids and gases, useful for samples with dissolved or suspended molecules |
Product Type | Gastight |
Max. Temperature (English) | 239°F |
Product Code | Brand | Volume (Metric) | Diameter (Metric) Inner | Diameter (Metric) Outer | Max. Pressure | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (Metric) Inner | Diameter (Metric) Outer | Max. Pressure | Price | Quantity & Availability | ||
10323951
|
Hamilton™
81201 |
500 μL | 3.26 mm | 7.75 mm | 700 psig |
£125.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10373801
|
Hamilton™
80001 |
10 μL | 0.46 mm | 6.6 mm | 1000 psig |
£122.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10373851
|
Hamilton™
80201 |
25 μL | 0.72 mm | 7.75 mm | 1000 psig |
£130.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10333901
|
Hamilton™
81001 |
100 μL | 1.46 mm | 7.75 mm | 1000 psig |
£131.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10464461
|
Hamilton™
81101 |
250 μL | 2.3 mm | 7.75 mm | 500 psig |
£101.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10405621
|
Hamilton™
80901 |
50 μL | 1.03 mm | 7.75 mm | 1000 psig |
£126.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Syringe series offers a variety of different terminations and needle options.
Luer Tip (LT)- The needles are removable and fit over a ground glass hub which is tapered in the shape of a male luer. The LT termination will accept most hypodermic needles but was designed specifically for use with Hamilton Kel-F needles. This termination increases the dead volume in the syringe, which may not be appropriate for some applications. Autoclavable when disassembled.
Needle Point Styles (Point styles 4 and AS are available on request)
- Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 34-10
- Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 34-10
- Point Style 4 - Standard 12° beveled needle point is recommended for life science applications. Available gauges: 34-10. Special needle angles such as 0° to 60° available upon request.
- Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
- Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 26-10
Specifications
Autoclavable | |
Ideal for dispensing both liquids and gases, useful for samples with dissolved or suspended molecules | |
239°F | |
50°F | |
10°C | |
Luer Tip |
Borosilicate Glass (Barrel), PTFE (Tip) | |
Gastight | |
115°C | |
No Needle Included | |
Ea. |