Learn More
Hamilton™ 1700 Series Gastight™ Syringes: TLL Termination
Gastight version of the original 700 series syringes, ideal for dispensing volumes from 1 up to 500μL
Brand: Hamilton™ 80927
Description
Syringe series offers a variety of different terminations and needle options.
PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickel-plated brass locking hub for use with Kel-F needles, metal hub needles and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications and manual operations.
Needle Point Styles (Point styles 4 and AS are available on request)
- Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 34-10
- Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 34-10
- Point Style 4 - Standard 12° beveled needle point is recommended for life science applications. Available gauges: 34-10. Special needle angles such as 0° to 60° available upon request.
- Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
- Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 26-10
Specifications
Autoclavable | |
Ideal for dispensing both liquids and gases, useful for samples with dissolved or suspended molecules | |
1000 psi | |
115°C | |
1705 | |
10°C | |
50 μL |
Borosilicate Glass (Barrel), PTFE (Tip) | |
Gastight Syringe | |
239°F | |
50°F | |
No Needle Included | |
Ea. | |
Luer Lock with Slots |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.