missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1800 Series Gastight™ Fixed-Needle Syringes
Reinforced plunger version of the 1700 series syringes is ideal for dispensing volumes from 1 μL up to 500 μL.
£143.00 - £196.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger) |
For Use With (Application) | Dispensing volumes from 1μL up to 500μL |
Length (English) Needle | 2 in. |
Product Type | Gastight, Cemented Needle |
Product Code | Brand | Model | Volume (Metric) | Needle Gauge | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Volume (Metric) | Needle Gauge | Price | Quantity & Availability | |||
10603551
|
Hamilton™
84875 |
1801 | 10 μL | 26s G |
£172.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10373661
|
Hamilton™
84881 |
1805 | 50 μL | 22s G |
£185.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10211921
|
Hamilton™
84878 |
1802 | 25 μL | 22s G |
£195.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10038420
|
Hamilton™
84884 |
1810 | 100 μL | 22s G |
£196.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10529082
|
Hamilton™
84887 |
1825 | 250 μL | 22s G |
£143.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Attached to the flange of the syringe is a blue Syringe Holder. The Syringe Holder provides a spot to hold the syringe that will not heat up the barrel causing dispense inaccuracies. Additionally it provides support to small volume plungers that are prone to bending during injection. A variety of different terminations and needle options are available.
1800 Series Syringe Terminations
- Fixed-Needle (N)- For low volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
- Needle Point Styles
- Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 22
- Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 26 & 22
Specifications
Not Autoclavable | |
Dispensing volumes from 1μL up to 500μL | |
Gastight, Cemented Needle | |
122°F | |
50°F | |
10°C | |
2 |
Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger) | |
2 in. | |
1000 psig (68.9 bar) | |
50°C | |
2 | |
1/Pk. | |
Cemented |