missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 700 Microliter™ Syringes: LT Termination
The 700 series syringe is the original hand-fitted Hamilton syringe. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 500 μL. A variety of different terminations and needle options are available in this series.
£97.80 - £198.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | PTFE (Tip), Stainless Steel (Plunger) |
For Use With (Application) | For dispensing low volumes to achieve the highest level of accuracy and precision possible |
Product Type | Microliter Syringe |
Max. Temperature (English) | 239°F |
Product Code | Brand | Volume (Metric) | Diameter (English) Inner | Diameter (Metric) Outer | Max. Pressure | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (English) Inner | Diameter (Metric) Outer | Max. Pressure | Price | Quantity & Availability | ||
10528131
|
Hamilton™
80301 |
10 μL | 0.019 in. | 6.6 mm | 2000 psi |
£101.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10237861
|
Hamilton™
80401 |
25 μL | 0.029 in. | 7.75 mm | 2000 psi |
£138.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10798151
|
Hamilton™
80701 |
250 μL | 0.091 in. | 7.75 mm | 1000 psi |
£198.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10570042
|
Hamilton™
80801 |
500 μL | 0.135 in. | 7.75 mm | 1000 psi |
£153.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10485631
|
Hamilton™
80501 |
50 μL | 0.041 in. | 7.75 mm | 2000 psi |
£97.80
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10682601
|
Hamilton™
80601 |
100 μL | 0.061 in. | 7.75 mm | 2000 psi |
£179.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Original hand-fitted Hamilton syringe
- Ideal for dispensing volumes from 0.5 µL up to 500 µL
- A variety of different terminations and needle options are available in this series
Specifications
Autoclavable | |
For dispensing low volumes to achieve the highest level of accuracy and precision possible | |
239°F | |
50°F | |
Ea. |
PTFE (Tip), Stainless Steel (Plunger) | |
Microliter Syringe | |
115°C | |
No Needle Included | |
Luer |