missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 700 Microliter™ Syringes: RN Termination
The 700 series syringe is the original hand-fitted Hamilton syringe. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 500 μL. A variety of different terminations and needle options are available in this series.
£80.12 - £511.00
Specifications
Material | PTFE (Tip), Stainless Steel (Plunger) |
---|---|
For Use With (Application) | For dispensing low volumes to achieve the highest level of accuracy and precision possible |
Length (English) | 2 in. |
Length (English) Needle | 2 in. |
Length (Metric) | 51 mm |
Product Code | Brand | Volume (Metric) | Needle Gauge | Model | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Needle Gauge | Model | Quantity | Price | Quantity & Availability | ||
10078460
|
Hamilton™
80430 |
25 μL | 22s G | 702 | Ea. |
£204.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10130411
|
Hamilton™
80530 |
50 μL | 22s G | 705 | Ea. |
£221.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10292151
|
Hamilton™
80630 |
100 μL | 22s G | 710 | Ea. |
£80.12
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10528321
|
Hamilton™
80730 |
250 μL | 22s G | 725 | Ea. |
£322.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10528511
|
Hamilton™
80830 |
500 μL | 22 G | 750 | Ea. |
£297.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10136301
|
Hamilton™
80336 |
10 μL | 26s G | 701 | 6/Pk. |
£511.00
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10363851
|
Hamilton™
80330 |
10 μL | 26s G | 701 | Ea. |
£195.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10078450
|
Hamilton™
87930 |
5 μL | 26s G | 75 | Ea. |
£182.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Original hand-fitted Hamilton syringe
- Ideal for dispensing volumes from 0.5 µL up to 500 µL
- A variety of different terminations and needle options are available in this series
Specifications
PTFE (Tip), Stainless Steel (Plunger) | |
2 in. | |
51 mm | |
239°F | |
50°F | |
Sharp, Bevel, Curved, Non-coring |
For dispensing low volumes to achieve the highest level of accuracy and precision possible | |
2 in. | |
Microliter Syringe | |
115°C | |
2 | |
Removable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hamilton™ 700 Microliter™ Syringes: RN Termination