missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 800 Microliter™ Syringes, N Termination
Click to view available options
Volume (Metric):
5 μL
10 μL
25 μL
50 μL
100 μL
Needle Gauge:
22s G
26s G
Diameter (Metric) Outer Needle:
0.47 mm
0.72 mm
Unit Size:
Each
Beschreibung
- Ideal for dispensing volumes from 0.5 μL up to 250 μL
- A variety of different terminations and needle options are available
- Syringe Holder is attached to the flange that prevents the barrel from heating up and provides support to small volume plungers that are prone to bending
Spezifikation
Spezifikation
| Autoclavable | Not Autoclavable |
| Material | Borosilicate Glass (Barrel), Stainless Steel (Plunger) |
| Needle Gauge | 22s G |
| Diameter (English) Inner | 0.06 in. |
| Diameter (English) Inner Needle | 0.0059 in. |
| Diameter (Metric) Inner Needle | 0.15 mm |
| Diameter (English) Outer Needle | 0.0283 in. |
| Diameter (English) Outer | 0.3 in. |
| Diameter (Metric) Inner | 1.46 mm |
| Diameter (Metric) Outer | 7.75 mm |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur