Learn More
Hamilton™ Gastight™ Spark Holland HPLC Autosampler Syringes
Feature rugged polytetrafluoroethylene (PTFE) plunger tip and are economically designed to offer long-lasting, top-level quality
£124.00 - £252.00
Specifications
Product Type | Gastight Autosampler Syringe |
---|---|
Max. Pressure | 68.9 bar |
Max. Temperature (English) | 239°F |
Max. Temperature (Metric) | 115°C |
Min. Temperature (English) | 50°F |
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Model | Price | Quantity & Availability | |||
12623585
|
Hamilton™
54659-01 |
0.091 in. | 0.3 in. | 1725C |
£179.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12613585
|
Hamilton™
54658-01 |
0.057 in. | 0.3 in. | 1710C |
£124.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12695875
|
Hamilton™
54661-01 |
0.18 in. | 0.35 in. | 1001C |
£124.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12653585
|
Hamilton™
54662-01 |
0.18 in. | 0.4 in. | 1002C |
£130.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12603585
|
Hamilton™
62161-01 |
0.029 in. | 0.3 in. | 1702C |
£252.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12633075
|
Hamilton™
54660-01 |
0.12 in. | 0.3 in. | 1750C |
£130.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Strictly machined tolerances for reproducible results from injection-to-injection, and their glass barrel surface finish provides superior syringe life.
The Hamilton Spark Holland syringe line works with the following autosamplers: Spark Holland Midas Triathlon, Endurance, Alias, Integrity, Optimas; Varian ProStar 410, ProStar 420, ProStar 430; Dionex Model 542, 540, 540MT; Perkin Elmer Series 225, FLEXAR; Beckman Coulter 508; Grace/Alltech 580; Antec AS 100, AS 110; Knauer Smartline 3950; PLATINblue AS-1; KTA A 900, A 905.
Specifications
Gastight Autosampler Syringe | |
239°F | |
50°F | |
Ea. |
68.9 bar | |
115°C | |
10°C | |
Spark Holland Midas Triathlon, Endurance, Alias, Integrity, Optimas, Varian Prostar 410, Prostar 420 |