missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ GC Septa
Three Layer Septa for operating temperatures up to 200° C
£15.00 - £29.00
Product Code | Brand | Diameter (English) Outer | Material | Temperature (English) Max. | Thickness (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Outer | Material | Temperature (English) Max. | Thickness (English) | Price | Quantity & Availability | ||
10231631
|
Hamilton™
75805 |
0.39 in. | PTFE/Silicone Rubber | 413.6°F | 0.125 in. |
£24.00
Pack of 12 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
10519281
|
Hamilton™
75807 |
0.43 in. | PTFE/Silicone Rubber | 413.6°F | 0.125 in. |
£24.00
Pack of 12 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
11598883
|
Hamilton™
76001 |
0.25 in. | Silicone Rubber | 392°F | 0.15 in. |
£15.00
Pack of 12 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
10624681
|
Hamilton™
76006 |
0.5 in. | Silicone Rubber | 392°F | 0.15 in. |
£29.00
Pack of 12 |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||
10644111
|
Hamilton™
76005 |
0.39 in. | Silicone Rubber | 392°F | 0.15 in. |
£21.00
Pack of 12 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
10048594
|
Hamilton™
76007 |
0.43 in. | Silicone Rubber | 392°F | 0.15 in. |
£24.00
Pack of 12 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
Description
- Preconditioned silicone rubber septa, 3.81mm (0.15 in.) thick
- Average life: 100 injections with a 26s gauge needle
- Maximum operating temperature: 200°C
- 12 per package
- Preconditioned PTFE/silicone rubber, 3.175mm (0.125 inch) thick
- Average Life: 100 injections with a 26s gauge needle
- Maximum operating temperature is 212°
- 12 per package
Specifications
GC | |
Septum | |
12/Pk. |