missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Microlab 300 Pipetting System

Product Code. 15130419
Click to view available options
Accuracy:
±0.4 to ±7%
Unit Size:
Each
This item is not returnable. Afficher la politique du retour.
Règlementaire : Cet article est soumis à éco-contribution.

Code produit. 15130419

missing translation for 'mfr': Hamilton™ 6710001

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Voir les produits de remplacement

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.
Règlementaire : Cet article est soumis à éco-contribution.

Includes

Controller, disposable tip hand probe, a syringe drive unit, a valve, fill tubing, a cable management system, a country-specific power cord, a power supply, and a 25μL and a 1.25mL Hamilton Microlab 300 syringe.

Guided pipetting system that dramatically changes pipetting in the lab

Each element works together to maximize efficiency and ease-of-use while minimizing time, effort and consumed resources. The system features a high torque, precision stepper motor that provides unsurpassed liquid handling accuracy through a single hand probe that covers a pipetting volume range of 0.5 to 1000μL – the first of its kind in the industry. Hand probe utilizes Hamilton's unique, environmentally friendly ClickSure™ tips for superior user performance.

Delivers four core benefits that redefine what it means to properly perform pipetting applications in today's laboratory

  • Process Security: Reproducible, run-only methods guide user through traceable pipetting applications while 21 CFR Part 11-compliant log files, password protection and user verification features ensure laboratory accountability
  • Process Efficiency: Easy-to-recall stored methods, one-handed access to frequently used methods and automatic volume adjustment in a single probe that covers the entire volume range are all features that allow users to expedite their workflow
  • Advanced Ergonomics: The lightest pipette probe in the industry paired with low tip installation and ejection force and innovative button placement form a complete solution to minimize muscle strain and maximize all-day performance
  • Liquid Classes: Standard and customizable liquid classes provide confidence in pipetting accuracy regardless of the liquid's specific properties
System Specifications
  • Fluid Path: Borosilicate, PTFE, CTFE, PFA, FEP
  • Communication Type: Serial
  • Calibration: Factory tested and traceable to NIST standards
  • Power Rating: 24VDC, 2.5A
  • Power Requirements: 100 to 240V 1.5A max 50-60Hz
  • Dimensions: 6.5 x 7.0 x 14 in. (165.1 x 177.8 x 355.6mm)
  • Weight: 6.5 lbs (2.9kg)
  • Controller Screen Size: 5.7 in. (15cm diagonal)
  • Controller Screen Resolution: 640 (H) x 480 (V) pixels
  • Program Memory: 2 GB

Informations sur la commande

Syringes, Microlab 300 and 600 Printer Kit, Valve Assembly, Thumb Screw, PTFE Washer, Disposable Tip Hand Probe Assembly, Disposable Tip Hand Probe Holder, Disposable Tip Hand Probe Tubing Kit, Disposable Tip Hand Probe O-ring Kit, Microlab 300 and 600 Fill Tubing, Cable Management System, Cable Manager, Cable Management Thumb Screw, Accessory Holder, SD Card, ClickSure Tips, User Manual, Microlab 300 and 600 Power Supply and Power Cords all sold separately. See www.fishersci.com.

Certifications

NIST traceable

Compliance

CE, CSA

Spécification

Accuracy ±0.4 to ±7%
Product Type Pipetter System
Certifications/Compliance NIST, CE, CSA
Volume (Metric) 0.5 to 1000 μL
Includes Controller, disposable tip hand probe, syringe drive unit, valve, fill tubing, cable management system, country specific power cord, power supply, 25μL and 1.25mL Hamilton Microlab™ 300 syringe
Precision ±0.15 to ±8%
Program Memory 2GB
Volume (English) 0.0000169 to 0.033 oz.
Weight (English) 6.5 lb.
Weight (Metric) 2900 g
Electrical Requirements 100/240V 50/60Hz
Voltage 100/240 V
Amperage 1.5 A
Frequency 50/60 Hz
Afficher plus Afficher moins
Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis