missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 701N Microliter Syringes
The 700 series syringe is the original hand-fitted Hamilton syringe. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 500 μL. A variety of different terminations and needle options are available in this series.
Brand: Hamilton™ 80300
Description
- Original hand-fitted Hamilton syringe
- Ideal for dispensing volumes from 0.5 µL up to 500 µL
- A variety of different terminations and needle options are available in this series
Specifications
Borosilicate Glass (Barrel), Stainless Steel (Plunger) | |
0.019 in. | |
0.013 cm | |
0.26 in. | |
0.66 cm | |
2 in. | |
51 mm | |
137.9 bar | |
50°C | |
701 N | |
10°C | |
10 μL | |
Agilent 7670, 7671, and 7672 Automatic Liquid Sampler, Gas Chromatography Autosamplers |
26s G | |
0.005 in. | |
0.018 in. | |
0.048 cm | |
0.047 cm | |
2 in. | |
Microliter Autosampler Syringe | |
122°F | |
50°F | |
2 | |
Ea. | |
Sharp, Bevel, Curved, Non-coring | |
Cemented |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction