missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Microliter™ and Gastight™ Syringes Model 1701N For Agilent 7673, 7683, 7693 and 6850 ALS GC
Designed to work with Agilent 7673, 7683, 7693 and 6850 Automatic Liquid Sampler (ALS) gas chromatography (GC) autosamplers
£79.00 - £550.00
Specifications
Material | Borosilicate Glass (Barrel), Stainless Steel (Plunger) |
---|---|
Diameter (English) Inner | 0.018 in. |
Diameter (English) Outer | 0.26 in. |
Diameter (Metric) Inner | 0.46 mm |
Diameter (Metric) Outer | 6.6 mm |
Product Code | Brand | Connection Type | Needle Gauge | Model | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connection Type | Needle Gauge | Model | Quantity | Price | Quantity & Availability | ||
10696031
|
Hamilton™
80080 |
Cemented | 23s G | 1701 N | Ea. |
£91.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10606041
|
Hamilton™
80094 |
Cemented | 23s G | 1701 N | 6 Pk. |
£550.00
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10350471
|
Hamilton™
80079 |
Cemented | 23 to 26s G | 1701 N | Ea. |
£79.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10696411
|
Hamilton™
80089 |
Removable | 23 to 26s G | 1701 RN | Ea. |
£87.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10576962
|
Hamilton™
80096 |
Cemented | 23 to 26s G | 1701 N | 6 Pk. |
£464.00
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10422731
|
Hamilton™
80087 |
Removable | 23s G | 1701 RN | Ea. |
£85.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10015530
|
Hamilton™
80088 |
Removable | 26s G | 1701 RN | Ea. |
£85.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Gastight syringes have a PTFE plunger tip that creates tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.
Syringe Terminations
- Cemented Needle (N) - For low volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
- Removable Needle (RN) - The needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.
Needle Point Styles
Specifications
Borosilicate Glass (Barrel), Stainless Steel (Plunger) | |
0.26 in. | |
6.6 mm | |
1.71 in. | |
Gastight Syringe | |
50°F | |
10°C | |
Cone |
0.018 in. | |
0.46 mm | |
1.7 in. | |
43 mm | |
1000 psi | |
AS | |
10 μL | |
Agilent 7673, 7683, 6850 Automatic Liquid Sampler, Gas Chromatography Autosamplers |