missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Microliter™ and Gastight™Model 7001 GC Syringes: For Agilent 7673, 7683, 7693 and 6850 ALS
Designed to work with Agilent 7673, 7683, 7693 and 6850 Automatic Liquid Sampler (ALS) gas chromatography (GC) autosamplers
£131.00 - £156.00
Specifications
Material | Borosilicate Glass (Barrel), Stainless Steel (Plunger) |
---|---|
Diameter (English) Inner | 0.049 in. |
Diameter (English) Outer | 0.26 in. |
Diameter (Metric) Inner | 1.24 mm |
Diameter (Metric) Outer | 6.6 mm |
Product Code | Brand | Diameter (Metric) Inner Needle | Diameter (Metric) Outer Needle | Needle Gauge | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner Needle | Diameter (Metric) Outer Needle | Needle Gauge | Price | Quantity & Availability | |||
12892073
|
Hamilton™
80175 |
0.13 mm | 0.47 mm | 26s G |
£156.00
Each |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10076564
|
Hamilton™
80176 |
0.18 mm | 0.64 mm | 23s G |
£131.00
Each |
Estimated Shipment: 23-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Microliter syringes have a stainless steel plunger that is hand fitted to the glass barrel and are designed for liquid sampling.
Syringe Termination
- Knurled Hub (KH) - Removable plunger/needle assembly, knurled hub is used exclusively on the 7000 series syringes.
- Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 23s, 26s
Specifications
Borosilicate Glass (Barrel), Stainless Steel (Plunger) | |
0.26 in. | |
6.6 mm | |
1.71 in. | |
Microliter Syringe | |
239°F | |
50°F | |
AS | |
Ea. | |
Cone | |
Removable |
0.049 in. | |
1.24 mm | |
1.7 in. | |
43 mm | |
6000 psi | |
155°C | |
7001 | |
10°C | |
1 μL | |
Agilent 7673, 7683, 6850 Automatic Liquid Sampler, Gas Chromatography Autosamplers |