missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Tungsten Cleaning Wires

Product Code. p-183623
Click to view available options
For Use With (Equipment):
22, 23G and Larger Needle, Syringe and Needle Cleaning Kit
22s, 25s and 28 to 30G Needle, Syringe and Needle Cleaning Kit
23s Needle, Syringe and Needle Cleaning Kit
24 to 26G Needle, Syringe and Needle Cleaning Kit
26s and 31 to 33G Needle, Syringe and Needle Cleaning Kit
27G Needle, Syringe and Needle Cleaning Kit
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 10464302

Brand: Hamilton™ 18306

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For mechanical cleaning to remove needle obstructions.

Tungsten wires, best used with Hamilton Company Needle Cleaning Concentrate (14-819-85, 14-819-86).

Order Info

Ten wires per pack.

Specifications

Material Tungsten
Length (English) 7 in.
Length (Metric) 17.78 cm
Product Type Cleaning Wire
For Use With (Equipment) 23s Needle, Syringe and Needle Cleaning Kit
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.