missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ PRP-1 Reversed Phase HPLC Columns, 5um Particle Size
Stable alternative to C8 or C18 Columns
Brand: Hamilton™ 79423
This item is not returnable.
View return policy
Description
Wide pH Stability
- Stability from pH 1 to 13 allows for the analysis of samples at high pH (8-13) without the possibility of column degradation or loss of efficiency. An expanded pH range also allows samples to be chromatographed while ionized.
- Since PRP-1 is made entirely of poly(styrene-divinylbenzene), there are no silanol groups to cause sample loss, thus the recovery and quantitation of labile and reactive samples is enhanced.
- PRP-1 reversed phase columns are ideal for applications that require a high degree of column-to-column and batch to batch consistency (i.e., quality assurance, clinical trials). Unlike C8 or C18 columns, PRP-1 has no stationary phase coating.
- Columns are available prepacked and tested in a variety of sizes, varying from analytical to semi-prep and preparative scale. Consistent packing material allows linear method scale-up.
- PRP-1 columns are packed with a poly(styrene-divinylbenzene) material. This support is pressure stable up to 5,000psi, and cross-linked to prevent shrinkage or swelling (common in other polymeric columns). Since the support is entirely polymeric with no silica to deteriorate, column lifetime is longer for PRP-1 than silica C4, C8 or C18 columns.
- Column internal diameters: 4.1 and 4.6mm
- Two column materials: 316 stainless steel and PEEK
- Analytical guard columns
Specifications
Analytical Column | |
5 μm | |
150 mm | |
pH 1 to 13, 0 to 100% aqueous, organic modifier | |
1 to 13 | |
5°C to 85°C | |
PSDVB (Polystyrene Divinylbenzene) | |
Reversed Phase | |
PEEK |
4.6 mm | |
Organic Compounds, Pharmaceuticals, Steroids, Nucleic Acids, Vitamins, Herbicides | |
5000 psi (345 bar) | |
5 μm | |
100 Å | |
L21 | |
PSDVB (Polystyrene Divinylbenzene) | |
Reversed Phase | |
Column |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction